GE Lighting 43A/CL/H-2PK 43W CRYSTAL CLEAR HALOGEN A19 | Graybar Store
GE Lighting - 43W CRYSTAL CLEAR HALOGEN A19 - 43A/CL/H-2PK
+ / - Hover over image to Zoom
Other Views

    43W CRYSTAL CLEAR HALOGEN A19

    Manufacturer: GE Lighting
    Manufacturer #: 43A/CL/H-2PK
    SKU: 25437167
    $9.82
    Checking Pricing
         
    Color Temperature (Kelvin):2900
    Initial Lumens:750
    Rated Life (Hour):1000
    Wattage:43
    Alternate Manufacturer Part No.:78796
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 43A/CL/H-2PK
    • Color Clear
    • Alternate Manufacturer Part No. 78796
    • Base Type Medium Screw
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2900
    Product Overview:
    GE energy-efficient crystal clear 43 watt A19 2-pack.