GE Lighting 785-6 43762 MINIATURE - OTHER | Graybar Store
GE Lighting - 43762 MINIATURE - OTHER - 785-6
+ / - Hover over image to Zoom
Other Views

    43762 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 785-6
    SKU: 88113162
    $12.41
    Checking Pricing
         
    Rated Life (Hour):50
    Wattage:8
    Lamp Base:2-Pin (G4)
    Alternate Manufacturer Part No.:43762
    Voltage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 785-6
    • Alternate Manufacturer Part No. 43762
    • Lamp Base 2-Pin (G4)
    • Rated Life (Hour) 50
    • Wattage 8
    • Voltage Rating 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE T2.25 (T2 1/4) - Low Voltage; Emergency Building; Emergency Building Light