Thomas and Betts TY153MFR 4.35 L x 0.10 in. W Flame Retardant White Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (500) | Graybar Store
Thomas and Betts - 4.35 L x 0.10 in. W Flame Retardant White Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (500) - TY153MFR
+ / - Hover over image to Zoom
Other Views

    4.35 L x 0.10 in. W Flame Retardant White Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY153MFR
    SKU: 25625850
    $0.26
    Checking Pricing
         
    Length:4.35 in.
    Packaging:500
    Bundle Diameter (Inches):0.63
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY153MFR
    • Color White
    • Bundle Diameter (Inches) 0.63
    • Length 4.35 in.
    Product Overview:
    Ty Rap® white 6.6 nylon 4.35 L x 0.10 in. W cable ties with stainlesss steel locking device. Tensile strength 18 lb. Max. bundle diameter 0.63 in. Marking pad size 0.78 W x 1.00 in. H. Package of 500.
    Temperature Rating -40 to 185 deg. F