GE Lighting 787-6 43115 MINIATURE - OTHER | Graybar Store
GE Lighting - 43115 MINIATURE - OTHER - 787-6
+ / - Hover over image to Zoom
Other Views

    43115 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 787-6
    SKU: 88113164
    $10.77
    Checking Pricing
         
    Rated Life (Hour):100
    Wattage:10
    Lamp Base:2-Pin (G4)
    Alternate Manufacturer Part No.:43115
    Voltage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 787-6
    • Alternate Manufacturer Part No. 43115
    • Base Type BA15s
    • Bulb Shape G6
    • Lamp Base 2-Pin (G4)
    Product Overview:
    GE T2.25 (T2 1/4) - Low Voltage