Panduit PLC1M-S4-C 4.30 L x 0.10 in. W Pan Ty® Natural Nylon Miniature Clamp Ties With No. 4 (M2.5) Screw Hole (100) | Graybar Store
Panduit - 4.30 L x 0.10 in. W Pan Ty® Natural Nylon Miniature Clamp Ties With No. 4 (M2.5) Screw Hole (100) - PLC1M-S4-C
+ / - Hover over image to Zoom
Other Views

    4.30 L x 0.10 in. W Pan Ty® Natural Nylon Miniature Clamp Ties With No. 4 (M2.5) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: PLC1M-S4-C
    SKU: 88199490
    $27.88
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:4.30 in.
    Bundle Diameter (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC1M-S4-C
    • Color Natural
    • Bundle Diameter (Inches) 0.75
    • Length 4.30 in.
    Product Overview:
    Pan Ty® natural nylon 4.30 L x 0.10 in. W plenum rated standard clamp ties with No. 4 screw hole. Tensile strength 18 lb. Max. bundle diameter 0.75 in. Package of 100.
    • For indoor use
    • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
    • Design allows for bundling before or after screwing clamp in place
    • One-piece construction for consistent performance and reliability
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
    • UL Listed for use in plenum or air handling spaces per NEC