Panduit PLF1M-C 4.30 L x 0.098 in. W Pan Ty® Natural Nylon Miniature Flag Cable Ties (100) | Graybar Store
Panduit - 4.30 L x 0.098 in. W Pan Ty® Natural Nylon Miniature Flag Cable Ties (100) - PLF1M-C
+ / - Hover over image to Zoom
Other Views

    4.30 L x 0.098 in. W Pan Ty® Natural Nylon Miniature Flag Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLF1M-C
    SKU: 88199504
    $28.01
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:4.30 in.
    Bundle Diameter (Inches):0.87
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLF1M-C
    • Color Natural
    • Bundle Diameter (Inches) 0.87
    • Length 4.30 in.
    Product Overview:
    Pan Ty® natural nylon 4.30 L x 0.098 in. W miniature flag ties. Tensile strength 18 lb. Max. bundle diameter 0.87 in. Write on area 0.31 x 0.75 in. Package of 100.
    • One-Piece Construction For Consistent Performance and Reliability
    • Can be Marked With Panduit Marker Pens or Custom Imprinted With Text, Symbols or Trademarks Available Using Panduit Custom Hot Stamping Service
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials to Suit Your Application