GE Lighting F42T6/WW 42IN SLMLNE WW LAMP | Graybar Store
GE Lighting - 42IN SLMLNE WW LAMP - F42T6/WW
+ / - Hover over image to Zoom
Other Views

    42IN SLMLNE WW LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F42T6/WW
    SKU: 88111885
    $20.30
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:25
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:10721
    Initial/Mean Lumens:1825/1640
    Length:42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F42T6/WW
    • Alternate Manufacturer Part No. 10721
    • Base Type Fa8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 1825/1640
    Product Overview:
    GE Warm White T6