GE Lighting F42T6/CW 42IN SLMLNE CW LAMP | Graybar Store
GE Lighting - 42IN SLMLNE CW LAMP - F42T6/CW
+ / - Hover over image to Zoom
Other Views

    42IN SLMLNE CW LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F42T6/CW
    SKU: 88111883
    $19.67
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:25
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10720
    Initial/Mean Lumens:1750/1580
    Length:42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F42T6/CW
    • Alternate Manufacturer Part No. 10720
    • Base Type Fa8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1750/1580
    Product Overview:
    GE Cool White T6