GE Lighting F42T12/CW 42IN Slimline CW Instant Start Lamp | Graybar Store
GE Lighting - 42IN Slimline CW Instant Start Lamp - F42T12/CW
+ / - Hover over image to Zoom
Other Views

    42IN Slimline CW Instant Start Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F42T12/CW
    SKU: 88111879
    $9.78
    Checking Pricing
         
    Wattage:35
    Rated Life (Hour):7500
    Initial/Mean Lumens:2400/2210
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10735
    Length:42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F42T12/CW
    • Alternate Manufacturer Part No. 10735
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Cool white 35W T12 linear fluorescent lamp with Fa8 base, color temperature 4100K, 7500 rated life hours, initial/mean lumens 2400/2210 for full wattage applications.