GE Lighting F42T12/D/HO 42in. HO Daylight Lamp | Graybar Store
GE Lighting - 42in. HO Daylight Lamp - F42T12/D/HO
+ / - Hover over image to Zoom
Other Views

    42in. HO Daylight Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F42T12/D/HO
    SKU: 88111881
    $13.71
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:55
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:10560
    Initial/Mean Lumens:2900/2520
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F42T12/D/HO
    • Alternate Manufacturer Part No. 10560
    • Base Type R17d
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 2900/2520
    Product Overview:
    GE Daylight T12