Pentair Hoffman - 42 x 38 x 12 Concept™ Type 4 Disconnect Enclosure - CDSC423812
+ / - Hover over image to Zoom
Other Views

42 x 38 x 12 Concept™ Type 4 Disconnect Enclosure

Manufacturer: Pentair Hoffman
Manufacturer #: CDSC423812
SKU: 94038152
Checking Pricing
     
Depth (Inches):12
Height (Inches):38
Width (Inches):42
Material:14 Gauge Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # CDSC423812
  • Depth (Inches) 12
  • Height (Inches) 38
  • NEMA Ratings 4/12/13
  • Width (Inches) 42
  • Material 14 Gauge Steel
Product Overview:
Concept™ disconnect enclosure is 38 H x 42 W x 12 inch D. Type 4 enclosure has 3-point latch.
Concept™ Type 4 Disconnect Enclosure:
  • 14 Gauge Steel
  • ANSI 61 Grey Polyester Powder Coating
  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Bonding provision on door
  • Grounding stud on body
  • Holes provided in body for mounting disconnect operating handle and mechanism
  • Mounting hole in back of back for direct mounting or for use with external mounting brackets
  • Hidden hinges for clean, aesthetic appearance
  • Removed corner-formed doors
  • Seamless foam-in-place bracket
  • Door alignment device on doors wider than 30 inches
  • Latching system interlocks with the disconnect handle for added safety
  • Unique integrated door handle with tool-to-open feature
  • Self-grounding latch system with double seal
  • Four hinges on 60-inch high doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High torque threadless studs and fasteners on door