Leviton 47605-42S 42 Inch Structured Media Hinged And Vented Door | Graybar Store
Leviton - 42 Inch Structured Media Hinged And Vented Door - 47605-42S
+ / - Hover over image to Zoom
Other Views

    42 Inch Structured Media Hinged And Vented Door

    Manufacturer: Leviton
    Manufacturer #: 47605-42S
    SKU: 25685370
    $134.88
    Checking Pricing
         
    Height (Inches):42 in.
    Depth (Inches):0.25 in.
    Material:Hinged And Vented
    Color:White
    Cable Entry:Knock Out
    Mount Type:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-42S
    • Color White
    • Cable Entry Knock Out
    • Depth (Inches) 0.25 in.
    • Height (Inches) 42 in.
    Product Overview:
    42-Inch Vented, Structured Media Premium Hinged Door, White