Vertiv MS1342 42 Inch MS 13 Series Single-Mount Stake | Graybar Store
Vertiv - 42 Inch MS 13 Series Single-Mount Stake - MS1342
+ / - Hover over image to Zoom
Other Views

    42 Inch MS 13 Series Single-Mount Stake

    Manufacturer: Vertiv
    Manufacturer #: MS1342
    SKU: 88231475
    $12.41
    Checking Pricing
         
    Height (Inches):42 in.
    Color:Grey-Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # MS1342
    • Color Grey-Green
    • Height (Inches) 42 in.
    Product Overview:
    Green 42 inch high mounting stake with hardware for pedestals and closures.
    Stake is made of mill-galvanized steel and is RUS accepted.