L. H. Dottie DT4 4.12 L x 0.095 in. W Natural Nylon Drop Forged Steel Standard Duty Cable Ties (100) | Graybar Store
L. H. Dottie - 4.12 L x 0.095 in. W Natural Nylon Drop Forged Steel Standard Duty Cable Ties (100) - DT4
+ / - Hover over image to Zoom
Other Views

    4.12 L x 0.095 in. W Natural Nylon Drop Forged Steel Standard Duty Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT4
    SKU: 25248258
    $3.26
    Checking Pricing
         
    Color:Natural
    Length:4.12 in.
    Packaging:100
    Bundle Diameter (Inches):0.875
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT4
    • Color Natural
    • Bundle Diameter (Inches) 0.875
    • Length 4.12 in.
    Product Overview:
    Natural 6.6 nylon 4.12 L x 0.095 in. W standard cable ties. Tensile strength 18 lb. Bundle diameter 0.875 in. Package of 100.