3M CT4NT18-C 4.10 L x 0.10 in. W Natural Nylon Miniature Cable Ties | Graybar Store
3M - 4.10 L x 0.10 in. W Natural Nylon Miniature Cable Ties - CT4NT18-C
+ / - Hover over image to Zoom
Other Views

    4.10 L x 0.10 in. W Natural Nylon Miniature Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT4NT18-C
    SKU: 25387955
    $9.23
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:4.10 in.
    Bundle Diameter (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT4NT18-C
    • Color Natural
    • Bundle Diameter (Inches) 0.75
    • Length 4.10 in.
    Product Overview:
    Natural 6.6 nylon 4.10 L x 0.10 in. W plenum rated miniature cable ties. Tensile strength 18 lb. Bundle diameter 0.75 in. Package of 100. Made in the USA.