Klein Tools 80141 41-Piece Journeyman™ Tool Set | Graybar Store
Klein Tools - 41-Piece Journeyman™ Tool Set - 80141
+ / - Hover over image to Zoom
Other Views

    41-Piece Journeyman™ Tool Set

    Manufacturer: Klein Tools
    Manufacturer #: 80141
    SKU: 25119030
    $934.23
    Checking Pricing
         
    No. of Pieces:41
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 80141
    • Application Electrical Wiring, Connecting
    • No. of Pieces 41
    Product Overview:
    41-piece Journeyman™ tool set includes awl, bags, crimper, cutter, eyewear, fish tape, hex keys, knife, level, nutdrivers, pliers, screwdrivers, shoulder strap, splicer kit, strippers, tape measure, wrenches.
    • BLK12 12-piece ball-end hex-key caddy set - inch
    • J203-6 Journeyman™ standard long-nose pliers
    • J203-8N Journeyman™ heavy-duty long-nose pliers - side-cutting and stripping
    • J502-10 10 inch Journeyman™ pump pliers with 1-3/4 inch (44 mm) jaw capacity
    • D507-8 8 inch adjustable wrench - extra capacity
    • D507-12 12 inch adjustable wrench - extra capacity
    • 600-1 1/4 inch keystone-tip cushion-grip screwdriver - 1-1/2 inch (40 mm) round-shank
    • 600-4 1/4 inch keystone-tip cushion-grip screwdriver - 4 inch (102 mm) heavy-duty square-shank
    • 601-3 3/16 inch cabinet-tip cushion-grip screwdriver - 3 inch (76 mm) round-shank
    • 601-6 3/16 inch cabinet-tip cushion-grip screwdriver - 6 inch (152 mm) round-shank
    • 602-6 5/16 inch keystone-tip cushion-grip screwdriver - 6 inch (152 mm) heavy-duty round-shank
    • 603-1 No. 2 Phillips cushion-grip screwdriver - 1-1/2 inch (40 mm) round-shank
    • 603-3 No. 1 Phillips cushion-grip screwdriver - 3 inch (76 mm) round-shank
    • 603-4B wire bending No. 2 Phillips cushion-grip screwdriver - 4 inch (102 mm) round-shank
    • 605-6 1/4 inch cabinet-tip cushion-grip screwdriver - 6 inch (152 mm) heavy-duty round-shank
    • 631 7-piece cushion-grip nut driver set (3/16 inch, 1/4 inch, 5/16 inch, 11/32 inch, 3/8 inch, 7/16 inch, 1/2 inch)
    • 650 cushion-grip scratch awl
    • 662 No. 2 square-recess tip cushion-grip screwdriver - 4 inch (102 mm) round-shank
    • 670-6 3/16 inch cabinet-tip cushion-grip screwdriver - Rapi-Driv®
    • 93125 25 feet x 1 inch tape measure with magnetic tip
    • 931-9RE torpedo level - magnetic
    • J1005 Journeyman™ crimping/cutting tool - non-insulated and insulated connectors
    • K1412 Klein-Kurve® dual NM cable stripper/cutter
    • J2000-9NETP Journeyman™ high-leverage side-cutting pliers - fish tape pulling
    • J2000-48 Journeyman™ high-leverage diagonal-cutting pliers - angled head
    • 5003-18 18 inch 10-pocket canvas tool bag with leather bottom
    • 5139 canvas zipper bag
    • 11055 Klein-Kurve® wire stripper/cutter - 10-18 AWG solid and 12-20 AWG stranded
    • 44133 Klein-Kurve® heavy-duty utility knife - quick change retractable blade
    • 46037 cable-splicer's kit
    • 56003 Steel Fish Tape - 125 feet L x 1/8 inch W
    • 58889 padded adjustable shoulder strap
    • 60053 standard protective eyewear
    • J63050 Journeyman™ high-leverage cable cutter
    • 85191 conduit-fitting and reaming screwdriver