Hubbell Premise Wiring PR104 41 Inch Fully Insulated Vertical Power Strip with 10 ft. Cord | Graybar Store
Hubbell Premise Wiring - 41 Inch Fully Insulated Vertical Power Strip with 10 ft. Cord - PR104
+ / - Hover over image to Zoom
Other Views

    41 Inch Fully Insulated Vertical Power Strip with 10 ft. Cord

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: PR104
    SKU: 25085237
    $194.85
    Checking Pricing
         
    Color:Black
    No. of Outlets:10
    Size:41 Inch
    Amps:15 A
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # PR104
    • Color Black
    • Size 41 Inch
    • Amps 15 A
    • Cord Length (Feet) 10
    • No. of Outlets 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    15 Amp, black 41 inch vertical powerstrip rackmount with 10 outlets and 10 ft. cord.