GE Lighting 40T61/2/2F 40W T6.5 Standard Incandescent, Intermediate | Graybar Store
GE Lighting - 40W T6.5 Standard Incandescent, Intermediate - 40T61/2/2F
+ / - Hover over image to Zoom
Other Views

    40W T6.5 Standard Incandescent, Intermediate

    Manufacturer: GE Lighting
    Manufacturer #: 40T61/2/2F
    SKU: 88111207
    $4.48
    Checking Pricing
         
    Initial Lumens:380
    Packaging:60 Per Case
    Rated Life (Hour):750
    Wattage:40
    Alternate Manufacturer Part No.:15742
    Color:Frost
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40T61/2/2F
    • Color Frost
    • Alternate Manufacturer Part No. 15742
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    • Initial Lumens 380
    Product Overview:
    Standard T6.5 40W incandescent lamp has a intermediate screw base.