GE Lighting 40W T6.5 Standard Incandescent, Intermediate | Graybar Store
GE Lighting - 40W T6.5 Standard Incandescent, Intermediate
+ / - Hover over image to Zoom
Other Views

    40W T6.5 Standard Incandescent, Intermediate

    Manufacturer: GE Lighting
         

    Standard T6.5 40W incandescent lamp has a intermediate screw base.

    • Manufacturer GE Lighting
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    40T6 1/2/2
    88111205
    420
    60 Per Case
    750
    40
    15740
    Clear
    120
    $
    4
    .42
    /
    EA
    88111205
    Initial Lumens
    420
    Packaging
    60 Per Case
    Rated Life (Hour)
    750
    Wattage
    40
    Alternate Manufacturer Part No.
    15740
    Color
    Clear
    Voltage Rating
    120
    $
    4
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40T61/2/2F
    88111207
    380
    60 Per Case
    750
    40
    15742
    Frost
    120
    $
    4
    .48
    /
    EA
    88111207
    Initial Lumens
    380
    Packaging
    60 Per Case
    Rated Life (Hour)
    750
    Wattage
    40
    Alternate Manufacturer Part No.
    15742
    Color
    Frost
    Voltage Rating
    120
    $
    4
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111205 SKU, 88111205 ANALYTICS...
    Rated Life (Hour)
    750
    Wattage
    40
    Alternate Manufacturer Part No.
    15740
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    4
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111207 SKU, 88111207 ANALYTICS...
    Rated Life (Hour)
    750
    Wattage
    40
    Alternate Manufacturer Part No.
    15742
    Color
    Frost
    Voltage Rating
    120
    Price
    $
    4
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available