GE Lighting 40T6 1/2/2 40W T6.5 Refrigerator Lamp, Clear | Graybar Store
GE Lighting - 40W T6.5 Refrigerator Lamp, Clear - 40T6 1/2/2
+ / - Hover over image to Zoom
Other Views

    40W T6.5 Refrigerator Lamp, Clear

    Manufacturer: GE Lighting
    Manufacturer #: 40T6 1/2/2
    SKU: 88111205
    $4.42
    Checking Pricing
         
    Initial Lumens:420
    Packaging:60 Per Case
    Rated Life (Hour):750
    Wattage:40
    Alternate Manufacturer Part No.:15740
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40T6 1/2/2
    • Color Clear
    • Alternate Manufacturer Part No. 15740
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    • Initial Lumens 420
    Product Overview:
    Clear 40W T6.5 incandescent refrigerator lamp with intermediate screw base, 750 rated life hours and 420 initial lumens.