GE Lighting 40T10/F CD1-5PK 40W T10 Standard Incandescent, Medium | Graybar Store
GE Lighting - 40W T10 Standard Incandescent, Medium - 40T10/F CD1-5PK
+ / - Hover over image to Zoom
Other Views

    40W T10 Standard Incandescent, Medium

    Manufacturer: GE Lighting
    Manufacturer #: 40T10/F CD1-5PK
    SKU: 22123353
    $3.58
    Checking Pricing
         
    Initial Lumens:415
    Packaging:25 Per Case
    Rated Life (Hour):1000
    Wattage:40
    Alternate Manufacturer Part No.:45145
    Color:Frost
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40T10/F CD1-5PK
    • Color Frost
    • Alternate Manufacturer Part No. 45145
    • Base Type Medium Screw
    • Bulb Shape T10
    • Initial Lumens 415
    Product Overview:
    GE soft white 40 watt T10 1-pack.