GE Lighting 40W T10 Standard Incandescent, Medium | Graybar Store
GE Lighting - 40W T10 Standard Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    40W T10 Standard Incandescent, Medium

    Manufacturer: GE Lighting
         

    Standard T10 40W incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape T10
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    40T10/F
    88111200
    415
    120 Per Case
    1000
    40
    15892
    Frost
    120
    $
    4
    .95
    /
    EA
    88111200
    Initial Lumens
    415
    Packaging
    120 Per Case
    Rated Life (Hour)
    1000
    Wattage
    40
    Alternate Manufacturer Part No.
    15892
    Color
    Frost
    Voltage Rating
    120
    $
    4
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40T10
    88111196
    420
    120 Per Case
    1000
    40
    15852
    Clear
    120
    $
    4
    .14
    /
    EA
    88111196
    Initial Lumens
    420
    Packaging
    120 Per Case
    Rated Life (Hour)
    1000
    Wattage
    40
    Alternate Manufacturer Part No.
    15852
    Color
    Clear
    Voltage Rating
    120
    $
    4
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40T10/F CD1-5PK
    22123353
    415
    25 Per Case
    1000
    40
    45145
    Frost
    120
    $
    3
    .58
    /
    EA
    22123353
    Initial Lumens
    415
    Packaging
    25 Per Case
    Rated Life (Hour)
    1000
    Wattage
    40
    Alternate Manufacturer Part No.
    45145
    Color
    Frost
    Voltage Rating
    120
    $
    3
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111200 SKU, 88111200 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    40
    Alternate Manufacturer Part No.
    15892
    Color
    Frost
    Voltage Rating
    120
    Price
    $
    4
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111196 SKU, 88111196 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    40
    Alternate Manufacturer Part No.
    15852
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    4
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123353 SKU, 22123353 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    40
    Alternate Manufacturer Part No.
    45145
    Color
    Frost
    Voltage Rating
    120
    Price
    $
    3
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available