GE Lighting 40S11N/1/F 40W S11 Standard Incandescent, Intermediate | Graybar Store
GE Lighting - 40W S11 Standard Incandescent, Intermediate - 40S11N/1/F
+ / - Hover over image to Zoom
Other Views

    40W S11 Standard Incandescent, Intermediate

    Manufacturer: GE Lighting
    Manufacturer #: 40S11N/1/F
    SKU: 88111195
    $3.84
    Checking Pricing
         
    Initial Lumens:440
    Packaging:120 Per Case
    Rated Life (Hour):500
    Wattage:40
    Alternate Manufacturer Part No.:15734
    Color:Frost
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40S11N/1/F
    • Color Frost
    • Alternate Manufacturer Part No. 15734
    • Base Type Intermediate Screw
    • Bulb Shape S11
    • Initial Lumens 440
    Product Overview:
    GE S11 traffic signal/appliance lamp.