GE Lighting 40W S11 Standard Incandescent, Intermediate | Graybar Store
GE Lighting - 40W S11 Standard Incandescent, Intermediate
+ / - Hover over image to Zoom
Other Views

    40W S11 Standard Incandescent, Intermediate

    Manufacturer: GE Lighting
         

    Standard S11 40W incandescent lamp has a intermediate screw base.

    • Manufacturer GE Lighting
    • Base Type Intermediate Screw
    • Bulb Shape S11
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    40S11N/1 CARD
    88111194
    440
    240 Per Case
    500
    40
    35156
    Clear
    120
    $
    2
    .27
    /
    EA
    88111194
    Initial Lumens
    440
    Packaging
    240 Per Case
    Rated Life (Hour)
    500
    Wattage
    40
    Alternate Manufacturer Part No.
    35156
    Color
    Clear
    Voltage Rating
    120
    $
    2
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40S11N/1/F
    88111195
    440
    120 Per Case
    500
    40
    15734
    Frost
    120
    $
    3
    .84
    /
    EA
    88111195
    Initial Lumens
    440
    Packaging
    120 Per Case
    Rated Life (Hour)
    500
    Wattage
    40
    Alternate Manufacturer Part No.
    15734
    Color
    Frost
    Voltage Rating
    120
    $
    3
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111194 SKU, 88111194 ANALYTICS...
    Rated Life (Hour)
    500
    Wattage
    40
    Alternate Manufacturer Part No.
    35156
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    2
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111195 SKU, 88111195 ANALYTICS...
    Rated Life (Hour)
    500
    Wattage
    40
    Alternate Manufacturer Part No.
    15734
    Color
    Frost
    Voltage Rating
    120
    Price
    $
    3
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available