Westinghouse 0363300 40W R16 Relector Incandescent Lamps | Graybar Store
Westinghouse - 40W R16 Relector Incandescent Lamps - 0363300
+ / - Hover over image to Zoom
Other Views

    40W R16 Relector Incandescent Lamps

    Manufacturer: Westinghouse
    Manufacturer #: 0363300
    SKU: 97259810
    $2.39
    Checking Pricing
         
    Initial Lumens:310
    Rated Life (Hour):1500
    Wattage:40
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 0363300
    • Base Type Medium
    • Bulb Shape R16
    • Initial Lumens 310
    • Rated Life (Hour) 1500
    • Volts 120
    • Wattage 40
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Frost 40W 120V R16 reflector incandescent lamp with medium screw base, 310 initial lumens and 1500 rated life hours.
    • Filament Type CC6
    • Beam Type: Flood
    • Light Center Length 2.50 Inch
    • Completely dimmable