GE Lighting 40R14/CD 40W Incandescent Lamp, Medium Base, Soft White | Graybar Store
GE Lighting - 40W Incandescent Lamp, Medium Base, Soft White - 40R14/CD
+ / - Hover over image to Zoom
Other Views

    40W Incandescent Lamp, Medium Base, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 40R14/CD
    SKU: 97098394
    $5.97
    Checking Pricing
         
    Initial Lumens:280
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:25776
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40R14/CD
    • Alternate Manufacturer Part No. 25776
    • Base Type Medium Screw
    • Bulb Shape R14
    • Initial Lumens 280
    • Rated Life (Hour) 1500
    Product Overview:
    GE soft white 40 watt R14 floodlight 1-pack with 1500 rated life hours.