GE Lighting 40BFM/H/CD2 40W HALOGEN 120V DECORATIVE LAMP | Graybar Store
GE Lighting - 40W HALOGEN 120V DECORATIVE LAMP - 40BFM/H/CD2
+ / - Hover over image to Zoom
Other Views

    40W HALOGEN 120V DECORATIVE LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 40BFM/H/CD2
    SKU: 25080193
    $12.65
    Checking Pricing
         
    Color Temperature (Kelvin):2500
    Initial Lumens:350
    Rated Life (Hour):2250
    Wattage:40
    Alternate Manufacturer Part No.:16767
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40BFM/H/CD2
    • Alternate Manufacturer Part No. 16767
    • Base Type Medium Screw
    • Bulb Shape F15
    • Color Temperature (Kelvin) 2500
    Product Overview:
    GE halogen 40 watt blunt tip 2-pack.