GE Lighting 40G25/W PROLINE 40W G25 Globe 130V, White | Graybar Store
GE Lighting - 40W G25 Globe 130V, White - 40G25/W PROLINE
+ / - Hover over image to Zoom
Other Views

    40W G25 Globe 130V, White

    Manufacturer: GE Lighting
    Manufacturer #: 40G25/W PROLINE
    SKU: 22085727
    $1.18
    Checking Pricing
         
    Initial Lumens:340
    Packaging:6 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:24660
    Color:Soft White
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40G25/W PROLINE
    • Color Soft White
    • Alternate Manufacturer Part No. 24660
    • Base Type Medium Screw
    • Bulb Shape G25
    • Initial Lumens 340
    • Rated Life (Hour) 1500
    • Wattage 40
    • Packaging 6 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    GE Proline™ 40W G25 white incandescent lamp with 1500 rated life hours.