GE Lighting 40W G25 Decorative Incandescent, Medium | Graybar Store
GE Lighting - 40W G25 Decorative Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    40W G25 Decorative Incandescent, Medium

    Manufacturer: GE Lighting
         

    Decorative 40W G25 incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape G25
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    40G25 6PK
    88111178
    410
    6 Per Case
    1500
    40
    12980
    Clear
    120
    $
    2
    .22
    /
    EA
    88111178
    Initial Lumens
    410
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    12980
    Color
    Clear
    Voltage Rating
    120
    $
    2
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40G25/W 6PK
    88111181
    370
    6 Per Case
    1500
    40
    12979
    White
    120
    $
    2
    .38
    /
    EA
    88111181
    Initial Lumens
    370
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    12979
    Color
    White
    Voltage Rating
    120
    $
    2
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40G25 CPK
    96077921
    370
    24 Per Case
    1500
    40
    25548
    Clear
    120
    $
    2
    .41
    /
    EA
    96077921
    Initial Lumens
    370
    Packaging
    24 Per Case
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    25548
    Color
    Clear
    Voltage Rating
    120
    $
    2
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111178 SKU, 88111178 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    12980
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    2
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111181 SKU, 88111181 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    12979
    Color
    White
    Voltage Rating
    120
    Price
    $
    2
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077921 SKU, 96077921 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    25548
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    2
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available