GE Lighting 40GC/W/CD4-4PK 40W G16.5 Decorative Incandescent, Candelabra, 40W, White | Graybar Store
GE Lighting - 40W G16.5 Decorative Incandescent, Candelabra, 40W, White - 40GC/W/CD4-4PK
+ / - Hover over image to Zoom
Other Views

    40W G16.5 Decorative Incandescent, Candelabra, 40W, White

    Manufacturer: GE Lighting
    Manufacturer #: 40GC/W/CD4-4PK
    SKU: 25120041
    $7.66
    Checking Pricing
         
    Initial Lumens:290
    Packaging:4 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:47630
    Color:White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40GC/W/CD4-4PK
    • Color White
    • Alternate Manufacturer Part No. 47630
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 290
    • Rated Life (Hour) 1500
    • Wattage 40
    • Packaging 4 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    Product Overview:
    White 40W incandescent 120V lamp with 1500 rated life hours.