GE Lighting 40GM/W-PQ2/6 40W G16.5 Decorative Incandescent, Candelabra, 40W, Soft White | Graybar Store
GE Lighting - 40W G16.5 Decorative Incandescent, Candelabra, 40W, Soft White - 40GM/W-PQ2/6
+ / - Hover over image to Zoom
Other Views

    40W G16.5 Decorative Incandescent, Candelabra, 40W, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 40GM/W-PQ2/6
    SKU: 25108935
    $8.83
    Checking Pricing
         
    Initial Lumens:330
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:31110
    Color:White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40GM/W-PQ2/6
    • Color White
    • Alternate Manufacturer Part No. 31110
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 330
    Product Overview:
    GE soft white 40 watt G16.5 2-pack with 1500 rated life hours.