GE Lighting 40GM/CL-PQ2/6 40W G16.5 Decorative Incandescent, Candelabra, 40W, Clear | Graybar Store
GE Lighting - 40W G16.5 Decorative Incandescent, Candelabra, 40W, Clear - 40GM/CL-PQ2/6
+ / - Hover over image to Zoom
Other Views

    40W G16.5 Decorative Incandescent, Candelabra, 40W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: 40GM/CL-PQ2/6
    SKU: 25119961
    $8.83
    Checking Pricing
         
    Initial Lumens:310
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:31109
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40GM/CL-PQ2/6
    • Color Clear
    • Alternate Manufacturer Part No. 31109
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 310
    Product Overview:
    GE crystal clear 40 watt G16.5 2-pack with 1500 rated life hours.