GE Lighting 40FM/C/CF2-TP4 40W F15 CLEAR FLAME TIP 2PK | Graybar Store
GE Lighting - 40W F15 CLEAR FLAME TIP 2PK - 40FM/C/CF2-TP4
+ / - Hover over image to Zoom
Other Views

    40W F15 CLEAR FLAME TIP 2PK

    Manufacturer: GE Lighting
    Manufacturer #: 40FM/C/CF2-TP4
    SKU: 25553156
    $10.08
    Checking Pricing
         
    Initial Lumens:350
    Packaging:4 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:75341
    Additional Features:Flame Tip
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40FM/C/CF2-TP4
    • Additional Features Flame Tip
    • Alternate Manufacturer Part No. 75341
    • Base Type Medium Screw
    • Bulb Shape F15
    Product Overview:
    GE crystal clear 40 watt flame tip 2-pack