GE Lighting 40CACLLBB/CD2-MP 40W Decorative Incandescent, White, Bent Tip | Graybar Store
GE Lighting - 40W Decorative Incandescent, White, Bent Tip - 40CACLLBB/CD2-MP
+ / - Hover over image to Zoom
Other Views

    40W Decorative Incandescent, White, Bent Tip

    Manufacturer: GE Lighting
    Manufacturer #: 40CACLLBB/CD2-MP
    SKU: 25457818
    $7.97
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):3000
    Initial Lumens:360
    Packaging:4 Per Case
    Alternate Manufacturer Part No.:76241
    Additional Features:Bent Tip
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40CACLLBB/CD2-MP
    • Color Clear
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 76241
    • Base Type Candelabra
    • Bulb Shape CA10
    Product Overview:
    GE soft white 40 watt bent tip 2-pack with 3000 rated life hours.