GE Lighting 40CAM/CL/CD4-MPD 40W Decorative Incandescent, Medium, 2500K, 4 Card, Clear | Graybar Store
GE Lighting - 40W Decorative Incandescent, Medium, 2500K, 4 Card, Clear - 40CAM/CL/CD4-MPD
+ / - Hover over image to Zoom
Other Views

    40W Decorative Incandescent, Medium, 2500K, 4 Card, Clear

    Manufacturer: GE Lighting
    Manufacturer #: 40CAM/CL/CD4-MPD
    SKU: 25638504
    $4.54
    Checking Pricing
         
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:76230
    Additional Features:Bent Tip
    Initial Lumens:330
    Packaging:4 Per Case
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40CAM/CL/CD4-MPD
    • Color Clear
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 76230
    • Base Type Medium
    • Bulb Shape CA10
    Product Overview:
    GE crystal clear 40 watt bent tip 2-pack, 330 initial lumens with 1500 rated life hours. 4 Per Case.