GE Lighting 40W Decorative Incandescent, Medium | Graybar Store
GE Lighting - 40W Decorative Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    40W Decorative Incandescent, Medium

    Manufacturer: GE Lighting
         

    Decorative CA incandescent lamp has a medium base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape CA10
    • Volts 120
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Initial Lumens
    Packaging
    Color
    Price
    40CAM/CL/CD2-MPD
    25441154
    1500
    40
    66109
    Bent Tip
    330
    4 Per Case
    Clear
    $
    6
    .03
    /
    EA
    25441154
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    66109
    Additional Features
    Bent Tip
    Initial Lumens
    330
    Packaging
    4 Per Case
    Color
    Clear
    $
    6
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40CAM/CL/CD4-MPD
    25638504
    1500
    40
    76230
    Bent Tip
    330
    4 Per Case
    Clear
    $
    4
    .54
    /
    EA
    25638504
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    76230
    Additional Features
    Bent Tip
    Initial Lumens
    330
    Packaging
    4 Per Case
    Color
    Clear
    $
    4
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25441154 SKU, 25441154 ANALYTICS...
    Alternate Manufacturer Part No.
    66109
    Additional Features
    Bent Tip
    Initial Lumens
    330
    Packaging
    4 Per Case
    Color
    Clear
    Price
    $
    6
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638504 SKU, 25638504 ANALYTICS...
    Alternate Manufacturer Part No.
    76230
    Additional Features
    Bent Tip
    Initial Lumens
    330
    Packaging
    4 Per Case
    Color
    Clear
    Price
    $
    4
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available