GE Lighting 40CAC/F/CF4-MPD 40W Decorative Incandescent, Clear, Bent Tip | Graybar Store
GE Lighting - 40W Decorative Incandescent, Clear, Bent Tip - 40CAC/F/CF4-MPD
+ / - Hover over image to Zoom
Other Views

    40W Decorative Incandescent, Clear, Bent Tip

    Manufacturer: GE Lighting
    Manufacturer #: 40CAC/F/CF4-MPD
    SKU: 25260251
    $13.27
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):1500
    Initial Lumens:280
    Packaging:4 Per Case
    Alternate Manufacturer Part No.:75247
    Additional Features:Bent Tip
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40CAC/F/CF4-MPD
    • Color White
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 75247
    • Base Type Candelabra
    • Bulb Shape CA10
    • Initial Lumens 280
    • Rated Life (Hour) 1500
    • Volts 120
    • Wattage 40
    • Packaging 4 Per Case
    • SAP Material Type ZSTD
    Product Overview:
    GE clear 40 watt bent tip 2-pack with 3000 rated life hours.