GE Lighting 40CAC/CL/CD4-MPD 40W Decorative Incandescent, Bent Tip, Clear, 4 Card | Graybar Store
GE Lighting - 40W Decorative Incandescent, Bent Tip, Clear, 4 Card - 40CAC/CL/CD4-MPD
+ / - Hover over image to Zoom
Other Views

    40W Decorative Incandescent, Bent Tip, Clear, 4 Card

    Manufacturer: GE Lighting
    Manufacturer #: 40CAC/CL/CD4-MPD
    SKU: 25480298
    $11.74
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):1500
    Initial Lumens:370
    Packaging:4 Per Case
    Alternate Manufacturer Part No.:76237
    Additional Features:Bent Tip
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40CAC/CL/CD4-MPD
    • Color Clear
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 76237
    • Base Type Candelabra
    • Bulb Shape CA10
    Product Overview:
    Clear 40W 120V CA10 decorative incandescent lamp with candelabra base, 1500 rated life hours and 370 initial lumens. 4 Per Case.