GE Lighting 40CAC 25PK 40W Decorative Incandescent | Graybar Store
GE Lighting - 40W Decorative Incandescent - 40CAC 25PK
+ / - Hover over image to Zoom
Other Views

    40W Decorative Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 40CAC 25PK
    SKU: 88112454
    $30.50
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):1500
    Initial Lumens:370
    Packaging:200 Per Master
    Alternate Manufacturer Part No.:15778
    Additional Features:Bent Tip
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40CAC 25PK
    • Color Clear
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 15778
    • Base Type Candelabra
    • Bulb Shape CA10
    • Initial Lumens 370
    Product Overview:
    Clear 40W 120V CA10 decorative incandescent lamp with candelabra base, 1500 rated life hours and 370 initial lumens.
    • Filament Type CC-2V
    • Maximum Overall Length 4.1 Inch
    • Light Center Length 1.56 Inch
    • Color Temperature 2500K
    • Alternate Part Number: 15778