GE Lighting 40BC/CL/PRO-12PK 40W CLR BLNT TIP CND BASE | Graybar Store
GE Lighting - 40W CLR BLNT TIP CND BASE - 40BC/CL/PRO-12PK
+ / - Hover over image to Zoom
Other Views

    40W CLR BLNT TIP CND BASE

    Manufacturer: GE Lighting
    Manufacturer #: 40BC/CL/PRO-12PK
    SKU: 22085227
    $0.65
    Checking Pricing
         
    Packaging:12 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:24778
    Additional Features:Blunt Tip
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40BC/CL/PRO-12PK
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 24778
    • Base Type Candelabra
    • Bulb Shape BC/CAC
    • Rated Life (Hour) 1500
    • Wattage 40
    • Packaging 12 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin PH - Philippines
    Product Overview:
    Proline® incandescent bulb; 40 Watt, 130 Volt, B10, candelabra base.