GE Lighting 40W B10 Decorative Incandescent, Candelabra | Graybar Store
GE Lighting - 40W B10 Decorative Incandescent, Candelabra
+ / - Hover over image to Zoom
Other Views

    40W B10 Decorative Incandescent, Candelabra

    Manufacturer: GE Lighting
         

    Decorative 40W B10 incandescent lamp has a candelabra base.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape B10
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    40BC/RVL CD2
    99871897
    230
    30 Per Case
    1500
    40
    48701
    Blunt Tip
    120
    $
    7
    .63
    /
    EA
    99871897
    Initial Lumens
    230
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    48701
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    $
    7
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40BC 25PK
    88112453
    370
    200 Per Case
    1500
    40
    15788
    Blunt Tip
    120
    $
    1
    .22
    /
    EA
    88112453
    Initial Lumens
    370
    Packaging
    200 Per Case
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    15788
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    $
    1
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99871897 SKU, 99871897 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    48701
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    Price
    $
    7
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112453 SKU, 88112453 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    15788
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    Price
    $
    1
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available