GE Lighting 40GC/W/CD2-4PK 40W A19 Incandescent G16.5, Soft White | Graybar Store
GE Lighting - 40W A19 Incandescent G16.5, Soft White - 40GC/W/CD2-4PK
+ / - Hover over image to Zoom
Other Views

    40W A19 Incandescent G16.5, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 40GC/W/CD2-4PK
    SKU: 25200830
    $6.98
    Checking Pricing
         
    Initial Lumens:290
    Packaging:4 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:72209
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40GC/W/CD2-4PK
    • Color Soft White
    • Alternate Manufacturer Part No. 72209
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 290
    Product Overview:
    GE soft white 40 watt G16.5 2-pack with 1500 rated life hours.