GE Lighting 40A15 40W A15 Standard Incandescent | Graybar Store
GE Lighting - 40W A15 Standard Incandescent - 40A15
+ / - Hover over image to Zoom
Other Views

    40W A15 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 40A15
    SKU: 88111125
    $1.46
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):1500
    Initial Lumens:415
    Packaging:120 Per Case
    Alternate Manufacturer Part No.:15199
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40A15
    • Alternate Manufacturer Part No. 15199
    • Base Type Medium
    • Bulb Shape A15
    • Initial Lumens 415
    • Rated Life (Hour) 1500
    • Volts 120
    • Wattage 40
    • Packaging 120 Per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear 40W 120V A15 incandescent lamp with medium base, 415 initial lumens and 1500 rated life hours.
    • Filament Type C-9
    • Maximum Overall Length 3.5 Inch
    • Light Center Length 2.32 Inch
    • Color Temperature 2600K
    • Alternate Part Number: 15199