GE Lighting 40A15/CF CD2 6PK 40W A15 Standard Incandescent, 415 Initial Lumens, Alternate No. 44409 | Graybar Store
GE Lighting - 40W A15 Standard Incandescent, 415 Initial Lumens, Alternate No. 44409 - 40A15/CF CD2 6PK
+ / - Hover over image to Zoom
Other Views

    40W A15 Standard Incandescent, 415 Initial Lumens, Alternate No. 44409

    Manufacturer: GE Lighting
    Manufacturer #: 40A15/CF CD2 6PK
    SKU: 25386819
    $1.33
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):1500
    Initial Lumens:415
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:44409
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40A15/CF CD2 6PK
    • Alternate Manufacturer Part No. 44409
    • Base Type Medium
    • Bulb Shape A15
    • Initial Lumens 415
    Product Overview:
    Clear 40W 120V A15 incandescent lamp with medium base, 415 initial lumens and 1500 rated life hours. 30 Per Case.