GE Lighting 40A15CF/STGPQ2/6 40W A15 Standard Incandescent, 405 Initial Lumens | Graybar Store
GE Lighting - 40W A15 Standard Incandescent, 405 Initial Lumens - 40A15CF/STGPQ2/6
+ / - Hover over image to Zoom
Other Views

    40W A15 Standard Incandescent, 405 Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: 40A15CF/STGPQ2/6
    SKU: 99568423
    $8.42
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):1500
    Initial Lumens:405
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:46887
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40A15CF/STGPQ2/6
    • Alternate Manufacturer Part No. 46887
    • Base Type Medium
    • Bulb Shape A15
    • Initial Lumens 405
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 40W 120V A15 incandescent lamp with medium base, 405 initial lumens and 1500 rated life hours.