Quiktron (Legrand) 40Gbase QSFP+ DAC Transceiver | Graybar Store
Quiktron (Legrand) - 40Gbase QSFP+ DAC Transceiver
+ / - Hover over image to Zoom
Other Views

    40Gbase QSFP+ DAC Transceiver

    Manufacturer: Quiktron (Legrand)
         

    This is a MSA Compliant 40GBase-CU QSFP+ to QSFP+ direct attach cable that operates over active copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    QSFP-40G-ADAC10M-LEG
    25875641
    Black
    18in x 18in x 1.5in
    DC to 40G
    N/A
    1
    1
    10m
    3.3V
    <0.2
    $
    1387
    .54
    /
    EA
    25875641
    Color
    Black
    Dimensions
    18in x 18in x 1.5in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    1387
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-40G-ADAC12M-LEG
    25875669
    Black
    14in x 14in x 1in
    DC to 40G
    N/A
    1
    1
    12m
    3.3V
    <0.2
    $
    1814
    .47
    /
    EA
    25875669
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    12m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    1814
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-40G-ADAC15M-LEG
    25875670
    Black
    14in x 14in x 1in
    DC to 40G
    N/A
    1
    1
    15m
    3.3V
    <0.2
    $
    1835
    .81
    /
    EA
    25875670
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    15m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    1835
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-40G-ADAC5M-LEG
    25875671
    Black
    14in x 14in x 1.5in
    DC to 40G
    N/A
    1
    1
    5m
    3.3V
    <0.2
    $
    960
    .61
    /
    EA
    25875671
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    960
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875641 SKU, 25875641 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    1387
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875669 SKU, 25875669 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    12m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    1814
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875670 SKU, 25875670 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    15m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    1835
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875671 SKU, 25875671 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    960
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available