GE Lighting 40CAM/LL/BB CD2 40W Decorative Incandescent, Medium, 2500K, Case 30 | Graybar Store
GE Lighting - 40W Decorative Incandescent, Medium, 2500K, Case 30 - 40CAM/LL/BB CD2
+ / - Hover over image to Zoom
Other Views

    40W Decorative Incandescent, Medium, 2500K, Case 30

    Manufacturer: GE Lighting
    Manufacturer #: 40CAM/LL/BB CD2
    SKU: 97119855
    $3.82
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):3000
    Initial Lumens:360
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:22813
    Additional Features:Bent Tip
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40CAM/LL/BB CD2
    • Color Clear
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 22813
    • Base Type Candelabra
    • Bulb Shape CA10
    Product Overview:
    GE crystal clear 40 watt bent tip 2-pack