GE Lighting 912-12.8 40504 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 40504 MINIATURE - HIGH VOLUME - 912-12.8
+ / - Hover over image to Zoom
Other Views

    40504 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 912-12.8
    SKU: 88113203
    $2.28
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:13
    Lamp Base:Wedge (W2.1x9.5d)
    Alternate Manufacturer Part No.:40504
    Voltage Rating:12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 912-12.8
    • Alternate Manufacturer Part No. 40504
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Wedge (W2.1x9.5d)
    Product Overview:
    GE T5 - Automotive