Wiremold (Legrand) V4047BH 4047 Two-Gang Cover With Duplex Receptacle and Mouse Hole Opening | Graybar Store
Wiremold (Legrand) - 4047 Two-Gang Cover With Duplex Receptacle and Mouse Hole Opening - V4047BH
+ / - Hover over image to Zoom
Other Views

    4047 Two-Gang Cover With Duplex Receptacle and Mouse Hole Opening

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047BH
    SKU: 25018876
    $13.01
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:4.75 in. L, x 5.125 in. W
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047BH
    • Color Ivory
    • Size 4.75 in. L, x 5.125 in. W
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, two-gang cover plate with one duplex opening and one mouse hole opening.