Wiremold (Legrand) G4047RX 4047 Two-Gang Cover Single Rectangular Opening | Graybar Store
Wiremold (Legrand) - 4047 Two-Gang Cover Single Rectangular Opening - G4047RX
+ / - Hover over image to Zoom
Other Views

    4047 Two-Gang Cover Single Rectangular Opening

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047RX
    SKU: 22123417
    $9.66
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5- 1/8 in. W x 4-3/4 in. H
    Fitting Type:Gfci/Surge/decorator receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047RX
    • Size 5- 1/8 in. W x 4-3/4 in. H
    • Fitting Type Gfci/Surge/decorator receptacle
    • No. of Gangs 2-Gang
    • Country of Origin US - USA
    Product Overview:
    Grey, 2-gang overlapping cover plate with(1) rectangular Gfci/Surge/decorator receptacle, Blank. It measures 5-1/8 in. W x 4-3/4 in. H.